Shop All Trash Cans
Rubbermaid Commercial
10 gal Round Trash Can, White, 15 5/8 in Dia, Open Top, Plastic
Mfr # FG261000WHT
Zoro # G3963447
$22.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 10 gal
- Container Shape Round
- Material Plastic
- Height 17 in
- Width 155/8 in
Product Information
- Brand Rubbermaid Commercial
- MFR # FG261000WHT
- Zoro # G3963447
- UPC # 086876012491
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 17 in |
Width | 155/8 in |
Length | 15-11/16 in |
Trash Can Dia./Width | 15-3/4" |
Width/Diameter | 15 5/8 in |
Diameter | 15 1/2 in |
Details
Description
Trash Can, Round, Open, 10 gal, White, Height 17 in, Width/Diameter 15 5/8 in, Plastic, Plastic, UV Protectant, Stationary, No Lid, None, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Urinal Screen, Non-Para, Ocean Breeze, PK12 (149536)
- ZEP Pressure Washer Concentrate, 1.35 Gal Jug, Liquid, Blue, 4 PK (ZUPPWC160)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, White, Fiberglass (29365)
- GEORGIA-PACIFIC Dry Wipe Roll, Jumbo Perforated Roll, Heavy Absorbency, 9 3/4 x 13 1/4 in, 800 Sheets, White (25060)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Blue, 15 5/8 in Dia, Open Top, Plastic (1779699)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Gray, 15 5/8 in Dia, Open Top, Plastic (FG261000GRAY)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Dark Green, 15 5/8 in Dia, Open Top, Plastic (FG261000DGRN)
- RUBBERMAID COMMERCIAL 7 gal Rectangular Trash Can, Gray, 10 1/2 in Dia, Open Top, Thermoset Polyester (FG254300GRAY)
- RUBBERMAID COMMERCIAL 23 gal Square Trash Can, Black, 15 1/2 in Dia, Open Top, Polyethylene (FG356988BLA)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Trash Can, Gray, 11 in Dia, Open Top, High Quality Resin Blend (1971258)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Gray, Open Top, Plastic (FG261000GRAY)
- Rubbermaid Commercial Trash Cans