10 to 32 oz WaveBrake Down Press Mop Wringer, Black, Plastic
Mfr # 2064994
Zoro # G2388679
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Wringer Type
Down Press
Wringer Material
Plastic
Series
WaveBrake
Handle Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2064994
Zoro #
G2388679
UPC #
00086876253276
Country of Origin
United States
Dimensions
For Mop Size
32 oz
Details
Wringer Color
Black
Wringer Type
Down Press
Wringer Material
Plastic
Series
WaveBrake
Item
Mop Wringer
Handle Material
Steel
Color
Black
Features
Designed to Last 5 yr or 200,000 Cycles
For Use With
Mfr. No. 2064909
Mop Capacity
10 to 32 oz
Product Type
Mop Wringer
Compatible Manufacturer Part Number
2064909
Description
Mop Wringer, Wringer Type Down Press, Wringer Material Plastic, Color Black, For Mop Size 32 oz, Color Coding System Yes, Compatible Grainger Part Number 493H15, Compatible Manufacturer Part Number 2064909, Features Designed to Last 5 yr or 200,000 Cycles, Handle Material Steel, Product Type Mop Wringer, Series WaveBrake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.