
10.25 gal. Rectangular Trash Can
Mfr # FG295700BEIG
Zoro # G4072465
product price: $17.55
/eaKey Features
Container Capacity
10-1/4 gal
Container Shape
Rectangular
Height
19.88 in
Overall Width
15.25 in
Lid Opening Mechanism
Open Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG295700BEIG
Zoro #
G4072465
UPC #
86876019162
Country of Origin
United States
Dimensions
Height
19.88 in
Overall Width
15.25 in
Depth
11 in
Details
Container Capacity
10-1/4 gal
Item
Indoor Plastic Can
Container Shape
Rectangular
Color
Beige
Lid Opening Mechanism
Open Top
Material
Plastic
For Use With
Rubbermaid® Rectangular Free-Swinging Lids
Description
The Rubbermaid Commercial Deskside Trash Can is space-efficient and economical. This waste basket fits under a standard desk height. Its all-plastic construction won't chip, rust, or dent. These waste baskets feature rolled rims to add strength, and are easy-to-clean.
- All-plastic construction won't chip, rust, or dent.
- Fits under standard desk heights.
- Rolled rims add strength.
- Easy-to-clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.