Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10.31 gal Rectangular Large Recycling Wastebasket, Blue, Plastic

  • Mfr # RCP295773BLUECT

  • Zoro # G601846905


product price: $291.99
/pk 12, $24.33/ea
Free Shipping & Returns

Key Features

Total Capacity
10.31 gal
Container Shape
Rectangular
Color
Blue
Material
Plastic
Features
Sturdy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP295773BLUECT
Zoro #
G601846905
UPC #
-
Country of Origin
United States

Dimensions

Height
19.9"
Length
15.3"
Width/Diameter
11"

Details

Item
Large Recycling Wastebasket
Total Capacity
10.31 gal
Container Shape
Rectangular
Color
Blue
Material
Plastic
Features
Sturdy

Description

Designed to be used in systems with existing office containers and accessories, this deskside recycling container offers an easy, effective way to recycle paper. Ideal for gathering white paper for recycling. One side is marked with the chasing arrows, recycling logo. Sturdy plastic contains post-consumer recycled resin (PCR) exceeding EPA guidelines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.