Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11-5/16" Black Long Handled Dust Pan

  • Mfr # FG253100BLA

  • Zoro # G7656752


product price: $34.19
/ea

Key Features

Basic Dust Pan Material
Plastic
Overall Dust Pan Width
11 5/16 in
Dust Pan Color
Black
Overall Dust Pan Depth
12 3/4 in
Dust Pan Lid Options
No Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG253100BLA
Zoro #
G7656752
UPC #
-
Country of Origin
United States

Dimensions

Overall Dust Pan Width
11 5/16 in
Overall Dust Pan Depth
12 3/4 in
Dust Pan Handle Length
27 1/2 in
Overall Width
11 1/4 in
Handle Length
27 1/2 in
Overall Depth
12 3/4 in

Details

Item
Long Handled Dust Pan with Wheels
Basic Dust Pan Material
Plastic
Dust Pan Color
Black
Dust Pan Lid Options
No Lid
Specific Dust Pan Material
Polypropylene
Color
Black
Features
Will Not Stain
Material
Plastic
Includes Dust Pan Lid
No
Tool Type
Dust Pan

Description

Long Handled Dust Pan with Wheels, Tool Type Dust Pan, Material Plastic, Handle Length 27 1/2 in, Overall Width 11 1/4 in, Overall Depth 12 3/4 in, Color Black, Features Will Not Stain, Color Coding System No, Dust Pan Type Long Handled/Lobby, Includes Dust Pan Lid No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.