
11 gal Round Indoor Plastic Can, Gray, Open Top, Plastic
Mfr # FG294700GRAY
Zoro # G4073929
product price: $28.89
/eaKey Features
Container Capacity
11 gal
Container Shape
Round
Color
Gray
Height
18.75 in
Lid Opening Mechanism
Open Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG294700GRAY
Zoro #
G4073929
UPC #
86876018288
Country of Origin
United States
Dimensions
Height
18.75 in
Overall Diameter
15.75 in
Details
Container Capacity
11 gal
Item
Indoor Plastic Can
Container Shape
Round
Color
Gray
Lid Opening Mechanism
Open Top
Material
Plastic
Description
Rubbermaid® Commercial Untouchable Waste Container, Round, Plastic, 11 gal, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.