1100 ml Foam Hand Soap Cartridge
Mfr # 2147027
Zoro # G3900388
product price: $124.99
/pk 4, $31.25/ea
Free Shipping & Returns
Key Features
Form
Foam
Container Type
Cartridge
Container Size
1,100 mL
Fragrance
Fragrance-Free
Hygiene Properties
Antibacterial; Dye-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2147027
Zoro #
G3900388
UPC #
086876239089
Country of Origin
Netherlands
Dimensions
Container Size
1,100 mL
Size
1100 ml
Details
Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Fragrance-Free
Hygiene Properties
Antibacterial; Dye-Free
Hygiene Series
Autofoam
Requires Dispenser
Yes
Hygiene Form
Foam
Formula
Benzalkonium Chloride; Triclosan-Free
Application
Kills Germs
Green Certification or Other Recognition
NSF E2 Rated
Packaging Type
Cartridge
Color
Clear
Uses Dispenser
Auto Foam Dispenser
Series
Autofoam
Features
Box-Less Refill Reduces Packaging Waste and Environmental Impact, Refill Delivers Up to 2,750 Hand Washes, Hygienically Sealed Refills Eliminate Potential Contamination, Kills Up to 99.99% of Germs
Number of Pumps Included
1
NSF Rating
E2
Manufacturer Dispenser Part Number
FG750411
Includes Grit
No
Removes
Germs
Product Type
Hand Soap
Description
Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series Autofoam, Container Size 1,100 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Antibacterial, Includes Grit No, Number of Pumps Included 1, Manufacturer Dispenser Part Number FG750411, Requires Dispenser Yes, Includes Not Applicable, Standards Not Applicable, Application Hand Cleansing, NSF Rating E2, Removes Germs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.