Zoro Homepage

1100 ml Foam Hand Soap Cartridge

  • Mfr # FG750112

  • Zoro # G5142462


product price: $101.99
/pk 4, $25.50/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Cartridge
Container Size
1,100 mL
Fragrance
Floral
Hygiene Properties
Moisturizing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG750112
Zoro #
G5142462
UPC #
763905501125
Country of Origin
Netherlands

Dimensions

Container Size
1,100 mL
Size
1100 ml

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Floral
Hygiene Properties
Moisturizing
Hygiene Series
Universal
Requires Dispenser
Yes
Formula
Enriched with Moisturizers
Green Certification or Other Recognition
Green Seal Certified
Uses Dispenser
Auto Foam Dispenser
Hygiene Form
Foam
Standards
NSF E3
Packaging Type
Cartridge
Color
Teal
Application
Hand Cleansing
Features
Box-Less Refill Reduces Packaging Waste and Environmental Impact, Refill Delivers Up to 2,750 Hand Washes, Hygienically Sealed Refills Eliminate Potential Contamination
Series
Autofoam
Refill Type
Bulk
Removes
Germs, Grease, Grime
Number of Pumps Included
1
Includes Grit
No
Manufacturer Dispenser Part Number
FG750411
Product Type
Hand Soap
NSF Rating
Not Rated

Description

Hand Soap, Color Blue, Form Foam, Product Type Hand Soap, Series Autofoam, Container Size 1,100 mL, Container Type Cartridge, Fragrance Perfumed, Hygiene Properties Moisturizing, Formula Cocamidopropyl Betaine, Sodium Laureth Sulfate, Includes Grit No, Number of Pumps Included 1, Manufacturer Dispenser Part Number FG750411, Requires Dispenser Yes, Includes Not Applicable, Standards GreenSeal, Application Hand Cleansing, NSF Rating Not Rated, Removes Germs, Grease, Grime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.