12 gal Half-Round Indoor Metal Can, Black/Chrome, Steel, 18 in

  • Mfr # RCPSO1220PLBK

  • Zoro # G901858752


product price:  $436.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
12 gal
Container Shape
Half-Round
Color
Black/Chrome
Height
32 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RCPSO1220PLBK
Zoro #
G901858752
UPC #
97591123218
Country of Origin
United States

Dimensions

Height
32 in
Overall Width
18 in
Depth
9"

Details

Container Capacity
12 gal
Item
Indoor Metal Can
Container Shape
Half-Round
Color
Black/Chrome
Material
Steel
Features
Wall hugging design ideal for areas where aesthetics and space are limited; Lift-off body facilitates emptying of Leak-proof rigid plastic liner; Vinyl trimmed disposal opening

Description

Steel receptacle features an open-top, half-round design. Ideal for areas where space is limited. Indoor, wall-hugging design offers fire-safe steel construction and 7" diameter, vinyl-trimmed disposal opening. Liftoff body facilitates emptying of leakproof rigid plastic liner. Waste receptacle is made with a high percentage of recycled material and is 100 percent recyclable.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.