Zoro Homepage

12 gal. Half-Round Trash Can

  • Mfr # FGSH12EPLSM

  • Zoro # G4070751


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
12 gal
Container Shape
Half-Round
Color
Silver
Height
32 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGSH12EPLSM
Zoro #
G4070751
UPC #
97591123232
Country of Origin
China

Dimensions

Height
32 in
Overall Width
18 in
Depth
9 in

Details

Container Capacity
12 gal
Item
Trash Can
Container Shape
Half-Round
Color
Silver
Lid Opening Mechanism
Top Hole
Material
Steel
Features
Half-Round—Open top receptacle.
Lid Type
Integrated Top

Description

Rubbermaid® Commercial Designer Line Silhouettes Receptacle, Half-Round, Steel, 12 gal, Silver Metallic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.