Zoro Homepage

12 gal. Round Trash Can

  • Mfr # FGSO1220PLBK

  • Zoro # G4076105


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
12 gal
Container Shape
Round
Color
Black Cream
Height
32 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGSO1220PLBK
Zoro #
G4076105
UPC #
97591123218
Country of Origin
China

Dimensions

Height
32 in
Overall Width
18 in
Depth
9 in

Details

Container Capacity
12 gal
Item
Trash Can
Container Shape
Round
Color
Black Cream
Lid Opening Mechanism
Open Top
Material
Steel
Finish
Powder Coated Enamel with Brass Accents
Standards
ADA Compliant; FM Approved; UL Listed
Lid Type
Open Top

Description

Rubbermaid® Commercial European and Metallic Series Open Top Receptacle, Half-Round, 12 gal, Black/Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.