Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 gal. Square Trash Can

  • Mfr # FG614400BEIG

  • Zoro # G4075889


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
12 gal
Container Shape
Square
Color
Beige
Height
23.63 in
Overall Width
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG614400BEIG
Zoro #
G4075889
UPC #
86876057041
Country of Origin
United States

Dimensions

Height
23.63 in
Overall Width
15.75 in
Depth
16.25 in

Details

Container Capacity
12 gal
Item
Step-On Can
Container Shape
Square
Color
Beige
Lid Opening Mechanism
Top Door
Material
Plastic
Lid Type
Foot-Lever Clamshell

Description

Rubbermaid® Commercial Indoor Utility Step-On Waste Container, Square, Plastic, 12 gal, Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.