12 in Sweep Face Lobby Broom, Brown

  • Mfr # RCP6373BROCT

  • Zoro # G202455674


product price: $109.99
/pk 12, $9.17/ea
Free Shipping & Returns

Key Features

Sweep Face
12 in
Bristle Material
Corn Fiber
Bristle Color
Brown
Broom Handle Material
Wood
Features
Durable; Heavy Duty Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP6373BROCT
Zoro #
G202455674
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
8"

Details

Sweep Face
12 in
Bristle Material
Corn Fiber
Bristle Color
Brown
Item
Lobby Broom
Broom Handle Material
Wood
Features
Durable; Heavy Duty Handle
For Surface Texture
Dirt Remover; Debris Remover; Dust Remover
Surface Type
Lobby; Restaurant; Mall

Description

Lobby broom works well with the Rubbermaid Commercial Lobby Pro Dust Pan (sold separately). It is ideal for one-handed cleaning under tables, fixtures and hard-to-reach areas in malls, restaurants and lobbies. The 100 percent corn fibers provide long life and effective removal of dirt, even on rough surfaces. Broom sweeps fine or coarse material. Three rows of stitching deliver added strength and durability. Heavy-duty wood handle is painted for a more professional look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.