Zoro Homepage

12 in Sweep Face Warehouse Broom, Blue

  • Mfr # RCP638300BE

  • Zoro # G307201923


product price: $26.25
/ea

Key Features

Sweep Face
12 in
Bristle Color
Blue
Broom Handle Material
Pine
Broom Handle Diameter
1.13 in
Material
Corn Fiber; Pine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP638300BE
Zoro #
G307201923
UPC #
86876007824
Country of Origin
Malaysia

Dimensions

Broom Handle Diameter
1.13 in

Details

Sweep Face
12 in
Bristle Color
Blue
Item
Warehouse Broom
Broom Handle Material
Pine
Material
Corn Fiber; Pine
Features
Heavy Duty Handle; Rugged
For Surface Texture
Dirt Remover
Surface Type
Indoor/Outdoor

Description

With maximized flare and high efficiency, this Warehouse Corn Broom is made for rugged indooroutdoor cleaning The 100 percent natural broom corn fibers provide long life and effective pickup of fine dirt from even or rough surfaces Handle is made of handselected, heavyduty lacquered pine and measures 118 in diameter Sweep path is 12 sweep wide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.