Zoro Homepage

12 in Sweep Face Warehouse Broom, Blue

  • Mfr # RCP638300BECT

  • Zoro # G002455690


product price: $299.99
/pk 12, $25.00/ea
Free Shipping & Returns

Key Features

Sweep Face
12 in
Bristle Color
Blue
Broom Handle Diameter
1.13 in
Features
Heavy Duty Handle; Rugged; Chemical Resistant
Material
Corn Fiber; Pine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP638300BECT
Zoro #
G002455690
UPC #
-
Country of Origin
Malaysia

Dimensions

Broom Handle Diameter
1.13 in

Details

Sweep Face
12 in
Bristle Color
Blue
Item
Warehouse Broom
Features
Heavy Duty Handle; Rugged; Chemical Resistant
Material
Corn Fiber; Pine
Broom Handle Material
Pine
For Surface Texture
Dirt Remover
Surface Type
Indoor/Outdoor; Warehouse; Cleaning

Description

With maximized flare and high efficiency, this Warehouse Corn Broom is made for rugged indoor/outdoor cleaning. The 100 percent natural broom corn fibers provide long life and effective pickup of fine dirt from even or rough surfaces. Handle is made of hand-selected, heavy-duty lacquered pine and measures 1-1/8" in diameter. Sweep path is 12" sweep wide.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.