Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 in H, Horizontal Rectangle, Aluminum, Rubber, Vinyl

  • Mfr # FG9S1500YEL

  • Zoro # G4614359


product price: $39.10
/ea
Sold in multiples of 6 for $234.60

Key Features

Sign Material
Aluminum, Rubber, Vinyl
Height
13 in
UV Resistant
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG9S1500YEL
Zoro #
G4614359
UPC #
086876166590
Country of Origin
China

Dimensions

Height
13 in

Details

Item
Safety Sign,Closed for Cleaning
Sign Material
Aluminum, Rubber, Vinyl
UV Resistant
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Printed Language
English
Includes
Extandable Tension Pole - Up to 50 in of Doorway
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
Yes
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Includes Mounting Hardware
Yes
Sign Mounting Location
Door, Wall
Mounting Pattern
No Mounting Holes
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
2
Maximum Service Temperature
120 Degrees F
Corrosion Resistant
Yes
Sign Legend Style
Text
Minimum Service Temperature
0 Degrees F
Average Outdoor Durability
1 yr
Sign Header Background Color
Yellow
State Specific Sign
No
Chemical Resistant
No
Graffiti Resistant
No
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Background Color
Yellow
Abrasion Resistant
No
ANSI 969 Compliant
No
Material Properties
Flexible
Sign Header
No Header
Sign Legend
Closed for Cleaning
Sign Header Text Color
Black
Sign Header Style
Text
Product Type
Safety Sign,Closed for Cleaning

Description

Safety Sign,Closed for Cleaning, Horizontal Rectangle, Number of Printed Sides 2, English, Sign Legend Closed for Cleaning, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.