Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 qt Gray, Plastic

  • Mfr # FG261400GRAY

  • Zoro # G5170582


product price: $27.71
/ea

Key Features

Material
Plastic
Weight
2.094 lbs
Outside Dia.
12"
Height
11 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG261400GRAY
Zoro #
G5170582
UPC #
86876012903
Country of Origin
United States

Dimensions

Outside Dia.
12"
Height
11 1/4"

Details

Color
Gray
Capacity
14 qt
Material
Plastic
Weight
2.094 lbs

Description

The Rubbermaid Commercial Products BRUTE Bucket allows you to easily transport liquids. The corrosive-resistant bails with sturdy, plastic-grip handle makes transport simple.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.