Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings

  • Mfr # 1961616

  • Zoro # G6599667


product price: $1,254.99
/ea
Free Shipping & Returns

Key Features

Total Capacity
15 gal
Container Shape
Rectangular
Top Type
Open Top
Color
Gray
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1961616
Zoro #
G6599667
UPC #
086876228502
Country of Origin
China

Dimensions

Height
38 in
Width
19-1/2"
Container Depth
14-25/32"
Depth
14-1/4 in
Width/Diameter
18-1/2"
Length
14-51/64"
Overall Width
18 1/2 in

Details

Item
Recycling Bin
Total Capacity
15 gal
Container Shape
Rectangular
Top Type
Open Top
Color
Gray
Material
Steel
Number of Openings
1
Container Mounting Style
Free-Standing
Primary Container Color
Gray
Finish
Powder Coated
For Use With
Recycling System
Standards
ADA Compliant, UL Classified, US Green Building Council
Features
Magnetic Connection Keeps The Containers Arranged In The Order That Best Fits The Space - In A Row Or An Island. The Easy-Access Front Door And Handle Allow For Ergonomic Emptying Of Waste. The Internal Door Hinge Prevents Unsightly Wall Damage And Helps
Top Design
Open Top
Series
Configure
Trash Container Capacity
15 gal
Shape
Rectangular
Indoor/Outdoor
Indoor, Outdoor
Number of Containers
1
Specific Container Material
Steel
Container Product Grouping
Recycling Can
Container Markings
Paper
Mobility
Stationary
Material Grouping
Metal
For Recyclable Material
Paper
Location
Indoor/Outdoor
Lid Type
Open
For Use With Dolly Mfr. Model Number
No Dolly
Compatible Product Type
Recycling System
Legend
Paper
Container Capacity
15 gal
Product Type
Recycling Can

Description

Recycling Can, For Recyclable Material Paper, Trash Container Capacity 15 gal, Top Type Open, Number of Containers 1, Number of Openings 1, Container Markings Paper, Total Capacity 15 gal, Color Gray, Container Shape Rectangular, Height 38 in, Width/Diameter 18 1/2 in, Depth 14 1/4 in, Material Grouping Metal, Specific Container Material Steel, Finish Powder-Coated, Location Indoor, Mobility Stationary, Lid Connection Not Applicable, Container Mounting Style Free-Standing, Series Configure

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.