Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 gal Round Indoor Plastic Can, Black, Polyethylene; Plastic

  • Mfr # RCP816088BK

  • Zoro # G401858900


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
15 gal
Container Shape
Round
Color
Black
Height
36.5 in
Material
Polyethylene; Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP816088BK
Zoro #
G401858900
UPC #
86876157024
Country of Origin
United States

Dimensions

Height
36.5 in
Overall Diameter
15.4 in

Details

Container Capacity
15 gal
Item
Indoor Plastic Can
Container Shape
Round
Color
Black
Material
Polyethylene; Plastic
Features
Durable; Scratch Resistant; Fire Resistant

Description

Marshal Waste Container is a durable receptacle suitable for a variety of indoor or sheltered outdoor areas. The textured surface hides scratches. Ultraviolet stabilizer on the fiberglass trash can help prevent discoloration and fading. Included retainer hardware secures and conceals can liners. Self-closing door conceals waste. Domed top makes it easy to remove. This product meets the Americans with Disabilities Act of 2010 and is FM-approved for combustible waste containers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.