15 gal Round Indoor Plastic Can, Black, Side Door, Polyethylene

  • Mfr # FG816088BLA

  • Zoro # G4075091


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
15 gal
Container Shape
Round
Color
Black
Height
36.5 in
Lid Opening Mechanism
Side Door
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG816088BLA
Zoro #
G4075091
UPC #
86876157024
Country of Origin
United States

Dimensions

Height
36.5 in
Overall Diameter
15.38 in

Details

Container Capacity
15 gal
Item
Indoor Plastic Can
Container Shape
Round
Color
Black
Lid Opening Mechanism
Side Door
Material
Polyethylene
Lid Type
Dome with Side Door
Finish
Textured
Standards
ADA Compliant; FM Approved

Description

Rubbermaid® Commercial Marshal Classic Container, Round, Polyethylene, 15 gal, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.