15.88 gal Rectangle Document Receptacle, Light Gray, Locking Door w/Side Slot

  • Mfr # RCP9W25LGYCT

  • Zoro # G401827173


product price:  $777.99
/pk 4, $194.50/ea
Free Shipping & Returns

Key Features

Trash Container Capacity
15.88 gal
Container Shape
Rectangle
Color
Light Gray
Height
25 in
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP9W25LGYCT
Zoro #
G401827173
UPC #
86876667608
Country of Origin
United States

Dimensions

Height
25 in
Width
11 in
Depth
23.13 in

Details

Trash Container Capacity
15.88 gal
Container Shape
Rectangle
Color
Light Gray
Item
Document Receptacle
Includes
Slotted Key Locking Lid
Opening Closure Type
Locking Door w/Side Slot
Features
Integrated Top Lid

Description

Slim Jim Confidential Document Container is HIPAA Compliant. Locks for document security with included lid. Side entry paper slot allows placement under desks. Recessed paper slot helps prevent unauthorized entry. Slim design holds 15-7/8 gallons and is shaped to fit tight spaces. Document contains is equipped with a keyed lock for tamper-resistant security. Durable-injection molding provides long life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.