Zoro Homepage

15.9 gal. Rectangular Trash Can

  • Mfr # 1971258

  • Zoro # G4076239


product price: $70.95
/ea

Key Features

Container Capacity
159 gal
Container Shape
Rectangular
Color
Gray
Height
24.88 in
Overall Width
23.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1971258
Zoro #
G4076239
UPC #
86876227895
Country of Origin
United States

Dimensions

Height
24.88 in
Overall Width
23.13 in
Depth
11 in

Details

Container Capacity
159 gal
Item
Slim-Profile Plastic Can
Container Shape
Rectangular
Color
Gray
Lid Opening Mechanism
Open Top
Material
Plastic
Lid Type
Sold Separately
For Use With
Rubbermaid® Commercial Swing Top Lids

Description

Rubbermaid® Commercial Slim Jim Waste Container with Handles, Rectangular, Plastic, 15.9 gal, Light Gray


  • The Rubbermaid Commercial Slim Jim® containers with venting channels offer uncompromised performance in constrained spaces.
  • Venting channels make removing liners from the container up to 80% easier, improving productivity and reducing the risk of worker injury.
  • Four bag cinches secure liners around the rim of the container and create quick, knot-free liner changes.
  • Robust handles at the base and rim of the container resist tearing and improve control while lifting and emptying.
  • Rib-strengthened rim resists crushing while the step design prevents jamming when nested.
  • Crafted of the highest quality commercial-grade materials for superior durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.