Zoro Homepage

16 gal Rectangular Slim Jim Vented Container, Blue, Plastic

  • Mfr # RCP1971257

  • Zoro # G801846910


product price: $73.49
/ea

Key Features

Total Capacity
16 gal
Container Shape
Rectangular
Color
Blue
Material
Plastic
Features
Durable; Vented; Sturdy; Weather Resistant; Handle; Lightweight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP1971257
Zoro #
G801846910
UPC #
86876227901
Country of Origin
United States

Dimensions

Length
22"
Height
25"
Width/Diameter
11"

Details

Item
Slim Jim Vented Container
Total Capacity
16 gal
Container Shape
Rectangular
Color
Blue
Material
Plastic
Features
Durable; Vented; Sturdy; Weather Resistant; Handle; Lightweight

Description

Slim Jim container with venting channels delivers the durability needed for commercial environments combined with innovation to increase worker productivity. Four venting channels make removing liners up to 80 percent easier than traditional containers so the Slim Jim helps you get the job done more efficiently. Space-saving profile fits virtually anywhere. Recycling container is recommended for indoor and outdoor use. Sturdy construction is designed to withstand extreme weather and handling. Molded-in handles and base grips make lifting and emptying easier. Durable, lightweight plastic construction provides long life without the weight, sharp edges and rusting common with some metal containers. Rim with rib-strengthened design increases strength. Container holds 16 gallons.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.