16 gal Slim-Profile Plastic Can, Gray, Lid Lock, 11 in

  • Mfr # RCP9W25LGY

  • Zoro # G101827404


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
16 gal
Color
Gray
Height
25 in
Overall Width
11 in
Lid Opening Mechanism
Lid Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCP9W25LGY
Zoro #
G101827404
UPC #
86876167603
Country of Origin
United States

Dimensions

Height
25 in
Overall Width
11 in
Depth
22"

Details

Container Capacity
16 gal
Item
Slim-Profile Plastic Can
Color
Gray
Lid Opening Mechanism
Lid Lock
Features
Lockable; Durable; Key Locked; Handle

Description

Slim Jim Confidential Document Container is HIPAA Compliant. Locks for document security with included lid. Side entry paper slot allows placement under desks. Recessed paper slot helps prevent unauthorized entry. Slim design holds 15-7/8 gallons and is shaped to fit tight spaces. Document contains is equipped with a keyed lock for tamper-resistant security. Durable-injection molding provides long life.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.