
16 gal. Trash Can, Silver Metallic, Top Hole, Steel (Discontinued)
- Mfr # FGSC14EPLSM
- Zoro # G4072133
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGSC14EPLSM
Zoro #
G4072133
UPC #
97591123294
Country of Origin
United States
Dimensions
Height
30"
Width
14.75"
Depth
14.75"
Opening Size
8.5" dia.
Details
Trash Container Capacity
16 gal.
Color
Silver Metallic
Material
Steel
Item
Trash Can
Finish
Powder Coated
Opening Closure Type
Top Hole
Capacity
16 gal
Shape
Rectangular Prism
Lid Type
Clamshell w/Top Hole
Standards
ADA Compliant
Description
Rubbermaid® Commercial Designer Line Silhouettes Receptacle, Steel, 16 gal, Silver Metallic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.