Zoro Homepage

1600 ml Liquid Hand Soap Cartridge

  • Mfr # 2018581

  • Zoro # G3900412


product price: $88.15
/pk 4, $22.04/ea
Free Shipping & Returns

Key Features

Form
Lotion
Container Type
Cartridge
Container Size
1,600 mL
Fragrance
Fragrance-Free
Hygiene Properties
Antibacterial; Dye-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2018581
Zoro #
G3900412
UPC #
086876238952
Country of Origin
United States

Dimensions

Container Size
1,600 mL
Size
1600 ml

Details

Item
Hand Soap
Form
Lotion
Container Type
Cartridge
Fragrance
Fragrance-Free
Hygiene Properties
Antibacterial; Dye-Free
Hygiene Series
One Shot
Requires Dispenser
Yes
Packaging Type
Cartridge
Formula
Benzalkonium Chloride; Triclosan-Free
Color
White
Uses Dispenser
One Shot Lotion Dispenser
Hygiene Form
Liquid
Application
Kills Germs
Series
One Shot
Features
Delivers Up to 2,000 Hand Washes per Refill, Hygienically Sealed Refill Eliminates Potential for Contamination, Kills Up to 99.99% of Germs
Number of Pumps Included
1
Product Type
Hand Soap
Manufacturer Dispenser Part Number
FG401310
NSF Rating
Not Rated
Removes
Germs
Includes Grit
No

Description

Hand Soap, Color White, Form Lotion, Product Type Hand Soap, Series One Shot, Container Size 1,600 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Antibacterial, Antimicrobial, Biodegradable, Dye-Free, Hypoallergenic, Includes Grit No, Number of Pumps Included 1, Manufacturer Dispenser Part Number FG401310, Requires Dispenser Yes, Includes Not Applicable, Standards Not Applicable, Application Hand Cleansing, NSF Rating Not Rated, Removes Germs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.