Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Step-On Containers 18 gal Rectangular Step-On Can, Red, Foot Pedal, Plastic, 16 1/8 in

  • Mfr # FG614500RED

  • Zoro # G3463984


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
18 gal
Series
Step-On Containers
Container Shape
Rectangular
Height
26 1/2 in
Overall Width
16 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG614500RED
Zoro #
G3463984
UPC #
086876052893
Country of Origin
United States

Dimensions

Height
26 1/2 in
Overall Width
16 1/8 in
Length
19-3/4 in
Depth
14-3/4 in
Overall Diameter
16 1/4 in

Details

Container Capacity
18 gal
Item
Step-On Can
Series
Step-On Containers
Container Shape
Rectangular
Color
Red
Lid Opening Mechanism
Foot Pedal
Material
Plastic
Container Mounting Style
Free-Standing
Finish
Textured
Primary Container Color
Red
Receptacle Container Style
Utility
Lid Options
Lid Included
Standards
FM, cfm Approved, Meets OSHA Regulations
Container Basic Material
Plastic
Includes
Lid
For Use With Dolly Mfr. Model Number
No Dolly
Features
Quiet and Controlled Lid
Mobility
Stationary
Container Product Grouping
Step Can
Lid Connection
Hinged
Lid Type
Flat
Location
Indoor
Legend
Waste
Includes Caddy
Caddy Not Included
Includes Wheels
Wheels Not Included
Number of Wheels
0
Includes Dolly
Dolly Not Included
Includes Ashtray
Ashtray Not Included
Requires Rigid Liner
Rigid Liner Not Required
Includes Rigid Liner
Rigid Liner Sold Separately
Resistance Properties
Fire-Resistant

Description

Step Can, Rectangular, Flat, 18 gal, Red, Height 26 1/2 in, Width/Diameter 19 3/4 in, Depth 14 3/4 in, Plastic, Plastic, Textured, Indoor, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.