Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 gal Rectangular 18-gallon Recycling Box, Blue, Linear Low-Density Polyethylene (LLDPE)

  • Mfr # RCP571873BECT

  • Zoro # G701846904


product price: $316.99
/pk 6, $52.83/ea
Free Shipping & Returns

Key Features

Total Capacity
18 gal
Container Shape
Rectangular
Color
Blue
Material
Linear Low-Density Polyethylene (LLDPE)
Height
14.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP571873BECT
Zoro #
G701846904
UPC #
-
Country of Origin
United States

Dimensions

Height
14.8"
Length
26"
Width/Diameter
16"

Details

Item
18-gallon Recycling Box
Total Capacity
18 gal
Container Shape
Rectangular
Color
Blue
Material
Linear Low-Density Polyethylene (LLDPE)
Features
Easy to Clean; Handle; Crack Resistant; Dent Resistant; Stackable

Description

Recycling box is ideal for areas of high paper generation, such as near copiers, printers and in mailrooms, to collect computer paper. It is stackable for convenient use of multiple containers at one time and nestable for easy storage and shipping. Built-in handles make lifting and carrying easy. Texture and design prevent liquid and debris buildup so the container is easy to clean. Container holds 18 gallons. Linear, low-density polyethylene withstands harsh weather conditions and heavy use to prevent cracking, denting or bowing when place outdoors for pickup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.