Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 gal. Rectangular Trash Can

  • Mfr # FG614500BEIG

  • Zoro # G4076589


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
18 gal
Container Shape
Rectangular
Color
Beige
Height
26.5 in
Overall Width
19.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG614500BEIG
Zoro #
G4076589
UPC #
86876052565
Country of Origin
United States

Dimensions

Height
26.5 in
Overall Width
19.75 in
Depth
16.13 in

Details

Container Capacity
18 gal
Item
Step-On Can
Container Shape
Rectangular
Color
Beige
Lid Opening Mechanism
Top Door
Material
Polyethylene
Lid Type
Foot-Lever Clamshell
Standards
Assists in Complying with OSHA Regulation for Occupational Exposure to Bloodborne Pathogen; FM Approved; U.S. Green Building Council (USGBC) Member

Description

Rubbermaid® Commercial Step-On Receptacle, Rectangular, Polyethylene, 18 gal, Beige


  • The Rubbermaid Commercial Legacy Step-On Receptacle provides sanitary waste management while the tight-fitting lid helps contain odors. The step-on foot pedal reduces contamination and improves working conditions. High-quality craftsmanship ensures containers get the job done in any environment.
  • Slow-close, integrated lid damper keeps odors and bacteria from escaping.
  • Puncture-resistant, all-plastic construction.
  • Ideal for medical waste containment.
  • Quiet, heavy-duty pedal for hands-free, sanitary use.
  • For indoor use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.