Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 in L Blend Mop Head, PK12

  • Mfr # Q40900BL00CT

  • Zoro # G6208172


product price: $113.39
/pk 12, $9.45/ea
Free Shipping & Returns

Key Features

Width
5"
Material
Polyester, MicroFiber
For Use With
Rubbermaid 18" Q559 Frame
Color
Blue
Length
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q40900BL00CT
Zoro #
G6208172
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
5"
Length
18"
Height
0.5"
Overall Length
18 in
Overall Height
0.5 in
Overall Width
5 in

Details

Item
Blend Mop Head
Material
Polyester, MicroFiber
For Use With
Rubbermaid 18" Q559 Frame
Color
Blue
Features
Lint-free, Non-abrasive, Chemical Resistant, Bleach-safe
Application
Mopping
Type
Dust Mop Refill

Description

Mop,Damp,Economy,18 In.,Mf,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.