18 in L Finish Mop, Looped-End, White

  • Mfr # FGE05200WH00

  • Zoro # G2659684


product price:  $26.79
/ea

Key Features

Mop Head Color
White
Mop End Type
Looped
Mop Type
Finish Mop
Width
5 in
Features
Withstands More Than 300 Launderings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGE05200WH00
Zoro #
G2659684
UPC #
086876118339
Country of Origin
China

Dimensions

Width
5 in
Length
18"
Depth
5 in
Thickness
1/2 in
Overall Length
18 in
Overall Width
5 in

Details

Mop Head Color
White
Mop End Type
Looped
Mop Type
Finish Mop
Item
Finish Mop
Features
Withstands More Than 300 Launderings
End Type
Looped
Launderable
No
Material
microfiber
Color
White
For Use With
Mfr. No. FGM252000000
Color Coding System
No
Antimicrobial
No
Shape
Rectangular
Application
Finishing
Standards
PROP 65 Compliant
Product Type
Polishing Pad
Compatible with Manufacturer Part Number
FGM252000000

Description

Floor Finish Application Pad, Color White, Diameter Not Applicable, Material Microfiber, Product Type Polishing Pad, Overall Length 18 in, Overall Width 5 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum Not Applicable, Fits Machine Size Not Applicable, Compatible with Grainger Part Number 9CND4, Includes Not Applicable, Thickness 1/2 in, Application Finishing, Compatible with Manufacturer Part Number FGM252000000, Features Withstands More Than 300 Launderings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.