Zoro Homepage

18 qt Red, Plastic

  • Mfr # 2064907

  • Zoro # G5170223


product price: $36.29
/ea

Key Features

Color
Red
Capacity
18 qt
Material
Plastic
Width
15.186"
Depth
9.857"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2064907
Zoro #
G5170223
UPC #
86876250541
Country of Origin
United States

Dimensions

Width
15.186"
Depth
9.857"
Height
13.917"

Details

Color
Red
Capacity
18 qt
Material
Plastic
Weight
2.25 lbs

Description

With features that surpass traditional mop buckets, the new generation of WaveBrake helps to clean floors with less effort to get the job done safer, without sacrificing quality and durability. Keeping the dirty water separate from clean water, the dirty water bucket helps to reduce the potential for cross-contamination.


  • Patented baffles result in less splashing while mopping and maneuvering, helping to create a safer environment for patrons and staff.
  • Integrated wringer guides, ensure a secure connection to mop bucket providing stability while wringing and maneuvering to help prevent spills.
  • Keeping the dirty water separate from clean water, the dirty water bucket helps to reduce the potential for cross-contamination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.