
18.5 in W x 5.5 in D x 0.5 in H Wet Mop, Green, Microfiber, PK12
Mfr # FGQ41000GR00
Zoro # G4053540
product price:Â $172.86
/pk 12, $14.41/ea
Free Shipping & Returns
Key Features
Mop Pad Size
18.5w x 5.5d x 0.5h
Mop Head Color
Green
Mop Head Material
Microfiber
Mop End Type
Microfiber Wet Room Pad
Mop Style
Microfiber Wet Room Pad
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FGQ41000GR00
Zoro #
G4053540
UPC #
10086876174059
Country of Origin
Indonesia
Dimensions
Mop Pad Size
18.5w x 5.5d x 0.5h
Head Width
5-1/2 in
Head Length
18-1/2 in
Details
Mop Head Color
Green
Mop Head Material
Microfiber
Mop End Type
Microfiber Wet Room Pad
Mop Style
Microfiber Wet Room Pad
Mop Type
Wet Mop Pad
Item
Wet Mop
Color
Green
Includes
Includes 12 microfiber wet room pads.
Material
Microfiber
Features
Washable
Application
Floors
For Use With
Rubbermaid® Commercial Q560 Pad Holder
Standards
LEED Applicable
Weight
2.95 lbs
Launderable
Yes
Description
Rubbermaid® Commercial Microfiber Wet Mopping Pad, 18 1/2" x 5 1/2" x 1/2", Green, 12/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.