Zoro Homepage

19.5 in x 5.5 in Flat Mop Pad, Blue, Microfiber

  • Mfr # 2132426

  • Zoro # G703665923


product price: $75.25
/ea
Free Shipping & Returns

Key Features

Mop Pad Size
19.5 x 5.5
Mop Head Color
Blue
Handle Color
Yellow
Mop Head Material
Microfiber
Handle Length
48" to 72"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2132426
Zoro #
G703665923
UPC #
86876260618
Country of Origin
China

Dimensions

Mop Pad Size
19.5 x 5.5
Handle Length
48" to 72"
Overall Length
48 in to 72 in

Details

Mop Head Color
Blue
Handle Color
Yellow
Mop Head Material
Microfiber
Handle Material
Aluminum
Mop End Type
Flat
Mop Style
Pad
Mop Type
Pad
Item
Pad
For Use With
Rubbermaid® Commercial 2132431, 2132423, FG758088YEL
Color
Blue
Application
Floors
Weight
2.8 lbs
Includes
(1) Adaptable Flat Mop Frame; (2) Adaptable Flat Mop Pads (Blue); (1) Wringer Insert; (1) Quick-Connect handle

Description

The Adaptable Flat Mop system allows for ergonomic microfiber mopping with your existing Rubbermaid mop bucket. Frame does not require adjustment to alternate between two different mopping functions. Strong black tabs connect to frame via red clips to hold mop pad on during rinsing and wringing. Tab function combines powerful microfiber mopping with your trusted WaveBrake bucket. Pocket function allows for simple microfiber mopping with your spray mop handle. Secure pockets allow frame to easily slip in and out of mop pad, and hold frame in place while mopping. Mop pads are made of high-quality polyester/nylon split microfiber and can be laundered up to 200 times (100 times with bleach) and last 6X longer than Rubbermaid large cotton string mops. Microfiber pad removes 99.7% or more of tested viruses (Feline Calicivirus a surrogate for Norovirus) and bacteria (MRSA, Pseudo, C.diff) with water only to help improve cleaning efficacy. The Adaptable Flat Mop Kit includes one Adaptable Flat Mop Frame, two Adaptable Flat Mop Pads (blue), one Wringer Insert, and one Quick-Connect handle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.