
19.5 x 5.5 Flat Mop Pad, Blue, Microfiber
Mfr # 2132427
Zoro # G703666258
product price: $8.59
/eaSold in multiples of 2 for $17.18
Key Features
Mop Pad Size
19.5 x 5.5
Mop Head Color
Blue
Mop Head Material
Microfiber
Mop End Type
Flat
Mop Style
Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2132427
Zoro #
G703666258
UPC #
86876249774
Country of Origin
China
Dimensions
Mop Pad Size
19.5 x 5.5
Details
Mop Head Color
Blue
Mop Head Material
Microfiber
Mop End Type
Flat
Mop Style
Pad
Mop Type
Microfiber Flat Wet Mop Pad
Item
Pad
Color
Blue
For Use With
Rubbermaid® Commercial 2132428; 2132425; FG758088YEL
Features
Washable
Weight
0.24 lbs
Application
Floors
Compatible With
Rubbermaid® Commercial 2132428
Description
The Adaptable Flat Mop Pad connects to the Adaptable Flat Mop Frame via tabs or pockets for two styles of microfiber mopping in large spaces. Strong black tabs connect to frame via red clips to hold mop pad on during rinsing and wringing. Pocket function allows for simple microfiber mopping with your spray mop handle. Made of high-quality polyester/nylon split microfiber, the pad can be laundered up to 200 times (100 with bleach). Compatible with Quat, chlorine bleach, and hydrogen peroxide. Microfiber pad removes 99.7% or more of tested viruses (Feline Calicivirus a surrogate for Norovirus) and bacteria (MRSA, Pseudo, C.diff) with water only to help improve cleaning efficacy. Floors dry 4X faster when mopping with microfiber pads, compared to Rubbermaid large cotton string mops.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.