1in String Wet Mop, 16oz Dry Wt, Slide Connection, Loop-End, Green, Cotton/Synthetic, FGD21206GR00

  • Mfr # FGD21206GR00
  • Zoro # G4206115
product price: 
$
10.59
/ea

Key Features

Headband Size
1 in
Mop Head Color
Green
Mop Connection Type
Slide On
Mop Head Material
Cotton/Synthetic
Handle Material
No Handle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FGD21206GR00
Zoro #
G4206115
UPC #
086876064582
Country of Origin
Viet Nam
Mop Head Color
Green
Mop Connection Type
Slide On
Mop Head Material
Cotton/Synthetic
Handle Material
No Handle
Mop End Type
Loop
Mop Style
String
Mop Type
Wet Mop
Item
Wet Mop
Sub-Category
Mop Heads
Color
Green
Dry Weight
16 oz
Color Coding System
Yes
For Use With
Rubbermaid Commercial Products Mop Handles
Material
Cotton/Synthetic
Launderable
Yes
End Type
Loop
Basic Material
Cotton, Synthetic Blend
Ply
4
Handle Included
No
Connection Type
Clamp
Series
Super Stitch
Capacity
20 oz
Standards
REACH
Product Type
Wet Mop Head
Compatible Manufacturer Part Number
FGH145000000
Includes Handle
No
Ply Count
4
Includes Wet Mop Tailband
Yes

Dimensions

Headband Size
1 in
Length
31" to 37"
Width
1 in
Overall Length
31 in to 37 in
Overall Depth
14 1/2 in
Overall Width
6 in

Description

Wet Mop, Material Cotton/Synthetic, Mop Connection Type Slide On, Overall Width 6 in, Overall Depth 14 1/2 in, Launderable Yes, Color Green, Dry Weight 16 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible with Grainger Part Number 14J832, Compatible Manufacturer Part Number FGH145000000, Color Coding System Yes, Connection Thread Type Not Applicable, Capacity 20 oz, Headband Size 1 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head

Ratings & reviews