Zoro Homepage

2 gpm Outlet, 15/16"-27 Thread Size, Chrome, Brass

  • Mfr # 401148

  • Zoro # G3267381


product price: $8.15
/ea

Key Features

Thread Size Type
Male
Thread Size
15/16"-27
Flow Rate
2 gpm
Flow Outlet Type
Laminar
Fits Brand
Rubbermaid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401148
Zoro #
G3267381
UPC #
-
Country of Origin
United States

Dimensions

Thread Size Type
Male
Thread Size
15/16"-27
Connection Size
15/16"-27

Details

Item
Outlet
Flow Rate
2 gpm
Flow Outlet Type
Laminar
Fits Brand
Rubbermaid
Finish
Chrome
Standards
ADA
Material
Brass
Flow Rate (GPM)
2
Type
Aerator; Vandal Resistant
Material of Construction
Brass
Green Environmental Attribute
LEED, 70% Water Savings
Flow Type
Laminar
Connection Gender
Male
Product Type
Outlet
Flow Rate - Maximum
2 gpm

Description

Outlet, Thread Size Type Male, Thread Size 15/16 in - 27, Flow Rate 2 gpm, Flow Outlet Type Laminar, Chrome Finish

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.