Zoro Homepage

20 gal. Round Trash Can

  • Mfr # FG262000GRAY

  • Zoro # G4070934


product price: $44.89
/ea

Key Features

Container Capacity
20 gal
Container Shape
Round
Color
Gray
Height
22.88 in
Lid Opening Mechanism
Open Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG262000GRAY
Zoro #
G4070934
UPC #
86876013436
Country of Origin
United States

Dimensions

Height
22.88 in
Overall Diameter
19.5 in
Overall Width
19.4

Details

Container Capacity
20 gal
Item
Heavy Duty Plastic Can
Container Shape
Round
Color
Gray
Lid Opening Mechanism
Open Top
Material
Plastic
For Use With
Rubbermaid® Commercial Round Brute® Lids

Description

Rubbermaid® Commercial Round Brute Container, Plastic, 20 gal, Gray


  • Rounded handles make lifting and moving easier, and are reinforced to resist tearing or damage from even the heaviest loads.
  • Reinforced base is specifically engineered to be dragged over rough surfaces, extending life and overall durability even in the toughest environments.
  • Colors complement your facility's recycling, sortation and organization needs.
  • Seamless construction makes cleaning the container easier.
  • Stackable design enables nesting for easy transport and storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.