
21 gal Half-Round Indoor Plastic Can, Beige, Open Top, Plastic, 21 in
Mfr # FG352000BEIG
Zoro # G4073673
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
21 gal
Container Shape
Half-Round
Height
28 in
Overall Width
21 in
Lid Opening Mechanism
Open Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG352000BEIG
Zoro #
G4073673
UPC #
86876023121
Country of Origin
United States
Dimensions
Height
28 in
Overall Width
21 in
Depth
11 in
Details
Container Capacity
21 gal
Item
Indoor Plastic Can
Container Shape
Half-Round
Color
Beige
Lid Opening Mechanism
Open Top
Material
Plastic
For Use With
Rubbermaid® Commercial Half-Round Lids
Lid Type
Sold Separately
Description
Rubbermaid® Commercial Untouchable Waste Container, Half-Round, Plastic, 21 gal, Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.