Shop All Trash Cans
Rubbermaid Commercial
21 gal Half-Round Trash Can, Beige, 21 in Dia, Open Top, LLDPE
Mfr # FG352000BEIG
Zoro # G2611542
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 21 gal
- Container Shape Half-Round
- Material LLDPE
- Height 28 in
- Width 11 in
Product Information
- Brand Rubbermaid Commercial
- MFR # FG352000BEIG
- Zoro # G2611542
- UPC # 086876023121
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 28 in |
Width | 11 in |
Trash Can Dia./Width | 11" |
Container Depth | 11 in |
Length | 21 in |
Width/Diameter | 21 in |
Depth | 11 in |
Details
Description
Trash Can, Half-Round, Open, 21 gal, Beige, Height 28 in, Width/Diameter 21 in, Depth 12 in, Plastic, Plastic, Smooth, Stationary, No Lid, None, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUD KUTTER PRO Concentrated Cleaner Degreaser, 55 gallon (352255)
- ALLPOINTS Carbon Remover , Carbonoff, Pt (1431092)
- PROTEAM Micro Cloth Filter, Fits Round 6 qt. (100564)
- SCRUBBING BUBBLES Cleaners & Detergents, Aerosol Spray, Rain Shower, 12 PK (313358)
- RUBBERMAID COMMERCIAL 21 gal Half-Round Trash Can, Gray, 21 in Dia, Open Top, LLDPE (FG352000GRAY)
- RUBBERMAID COMMERCIAL Rectangular Wastebasket, 7 gal, LLDPE, Open Top, Plastic, Gray (FG295600GRAY)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, White, 19 3/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614600WHT)
- RUBBERMAID COMMERCIAL 4 gal Rectangular Step Can, White, 14 3/4 in Dia, Step-On, Plastic (1883554)
- RUBBERMAID COMMERCIAL 55 gal Round Waste Receptacles, Gray, Open Top, Plastic (FG265500GRAY)
- RUBBERMAID COMMERCIAL 12 gal Half-Round Trash Can, Stainless Steel, 17 1/2 in Dia, Open Top, Stainless Steel (FGSO12SSSPL)
- IMPACT PRODUCTS 41 qt Rectangular Trash Can, Black, Open Top, Polyethylene (IMP 7703-5)
- Rubbermaid Commercial Trash Cans