23 gal, 33 gal Bottle and Can Recycling Container Top, Blue, 1 Openings

  • Mfr # 2007889

  • Zoro # G016042398


product price:  $18.29
/ea

Key Features

Lid Shape
Rectangular
Color
Blue
Lid Connection
Hinged
Height
1/2 in
Depth
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007889
Zoro #
G016042398
UPC #
00086876237887
Country of Origin
China

Dimensions

Height
1/2 in
Depth
16 1/2 in
Overall Width
8 in

Details

Lid Shape
Rectangular
Color
Blue
Lid Connection
Hinged
Item
Bottle and Can Recycling Container Top
Number of Openings
1
For Container Capacity
23 gal, 33 gal
Legend
Bottles/Cans
Compatible with Manufacturer Model Number
2007913, 2171553
Includes Ashtray
Ashtray Not Included
Specific Container Material
Resin
Lid Type
Open
Product Type
Bottle and Can Recycling Container Top
For Use with Mfr Model Number
2007913, 2171553
Compatible Manufacturer Part Number
2007913, 2171553
Compatible Manufacturer Model Number
2007913, 2171553
Compatible with Mfr. Model No.
2007913, 2171553
Compatible Mfr. Model Number
2007913, 2171553

Description

Bottles/Can Lid Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.