23 gal, 33 gal Trash Can Top, Green, 0 Openings

  • Mfr # 2007884

  • Zoro # G516042379


product price: $22.19
/ea

Key Features

Lid Shape
Rectangular
Color
Green
Lid Connection
Hinged
Depth
16 1/2 in
Number of Openings
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2007884
Zoro #
G516042379
UPC #
00086876237832
Country of Origin
China

Dimensions

Depth
16 1/2 in
Height
1/2 in
Overall Width
8 in

Details

Lid Shape
Rectangular
Color
Green
Lid Connection
Hinged
Item
Trash Can Top
Number of Openings
0
For Container Capacity
23 gal, 33 gal
Legend
Compost and Organic Waste
Product Type
Trash Can Top
Includes Ashtray
Ashtray Not Included
Compatible with Manufacturer Model Number
2007913, 2171553
Lid Type
Open
Specific Container Material
Resin
For Use with Mfr Model Number
2007913, 2171553
Compatible Manufacturer Part Number
2007913, 2171553
Compatible Manufacturer Model Number
2007913, 2171553
Compatible with Mfr. Model No.
2007913, 2171553
Compatible Mfr. Model Number
2007913, 2171553

Description

Closed Lid Insert Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.