23 gal Half-Round Recycling Bin, Flat with Top Opening, Gray, 2 Openings

  • Mfr # 2172846

  • Zoro # G508595692


product price: $1,007.99
/ea
Free Shipping & Returns

Key Features

Total Capacity
23 gal
Container Shape
Half-Round
Top Type
Flat with Top Opening
Color
Gray
Number of Openings
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2172846
Zoro #
G508595692
UPC #
-
Country of Origin
China

Dimensions

Height
30 7/8 in
Depth
22 in
Width/Diameter
11 1/4 in
Overall Diameter
11 1/4 in

Details

Item
Recycling Bin
Total Capacity
23 gal
Container Shape
Half-Round
Top Type
Flat with Top Opening
Color
Gray
Number of Openings
2
Features
Leg Levelers for Stability on Uneven Surfaces
Container Markings
None
Container Mounting Style
Free-Standing
Number of Containers
1
Specific Container Material
Steel
Trash Container Capacity
11.5 gal
Standards
ADA Compliant
Finish
Powder-Coated
Includes
Liner
For Use With
Recycling System
Material Grouping
Metal
Location
Indoor
For Use With Dolly Mfr. Model Number
No Dolly
For Recyclable Material
Bottle, Can, Compost, Paper, Trash
Mobility
Stationary
Container Product Grouping
Recycle Can
Lid Connection
Hinged
Product Type
Recycling Bin
Legend
Bottles/Cans, Paper, Plastic, Waste
Compatible Product Type
Recycling System
Lid Type
Flat with Top Opening
Container Capacity
11 1/2 gal

Description

Recycle Can, For Recyclable Material Bottle, Can, Compost, Paper, Trash, Trash Container Capacity 11.5 gal, Top Type Flat with Top Opening, Number of Containers 1, Number of Openings 2, Container Markings None, Total Capacity 11.5 gal, Color Gray, Container Shape Half-Round, Height 31 in, Width/Diameter 11 1/4 in, Depth 22 in, Material Grouping Metal, Specific Container Material Metal, Finish Powder Coated, Location Indoor, Mobility Stationary, Lid Connection Hinged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.