Zoro Homepage

23 gal Rectangular Slim-Profile Plastic Can, Beige, 11 in, 4 PK

  • Mfr # RCP354060BGCT

  • Zoro # G901858769


product price: $309.99
/pk 4, $77.50/ea
Free Shipping & Returns

Key Features

Container Capacity
23 gal
Container Shape
Rectangular
Height
30 in
Overall Width
11 in
Depth
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP354060BGCT
Zoro #
G901858769
UPC #
-
Country of Origin
United States

Dimensions

Height
30 in
Overall Width
11 in
Depth
22"

Details

Container Capacity
23 gal
Item
Slim-Profile Plastic Can
Container Shape
Rectangular
Color
Beige
Features
Durable; Handle

Description

This Slim Jim container delivers the durability needed for commercial environments combined with innovation to increase worker productivity. Four venting channels make removing liners up to 80 percent easier than traditional containers so the Slim Jim helps you get the job done more efficiently. They improve productivity and reduce the risk of worker injury. Integrated cinches allow quick, knot-free liner changes. Space-saving profile fits virtually anywhere. Side handles make handling easy. Slim Jim accessories, such as recycling tops, swing lid, hinge lid and dolly (sold separately), bring you an efficient solution for collection, transportation and disposal of multi-stream waste and recyclables in tight spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.