Zoro Homepage

23 gal. Rectangular Trash Can

  • Mfr # FG614600RED

  • Zoro # G4074951


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
23 gal
Container Shape
Rectangular
Color
Red
Height
32.5 in
Overall Width
19.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG614600RED
Zoro #
G4074951
UPC #
86876052596
Country of Origin
United States

Dimensions

Height
32.5 in
Overall Width
19.75 in
Depth
16.13 in

Details

Container Capacity
23 gal
Item
Step-On Can
Container Shape
Rectangular
Color
Red
Lid Opening Mechanism
Top Door
Material
Plastic
Lid Type
Foot-Lever Clamshell
Features
Mobile

Description

Rubbermaid® Commercial Indoor Utility Step-On Waste Container, Rectangular, Plastic, 23 gal, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.