Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23 gal. Rectangular Trash Can

  • Mfr # FG9W1500LGRAY

  • Zoro # G4076080


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
23 gal
Container Shape
Rectangular
Color
Gray Matte
Height
31 in
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG9W1500LGRAY
Zoro #
G4076080
UPC #
86876166132
Country of Origin
United States

Dimensions

Height
31 in
Overall Width
11 in
Depth
20 in

Details

Container Capacity
23 gal
Item
Slim-Profile Plastic Can
Container Shape
Rectangular
Color
Gray Matte
Lid Opening Mechanism
Locking Door with Side Slot
Lid Type
Integrated Top
Material
Plastic

Description

Rubbermaid® Commercial Slim Jim Confidential Document Receptacle with Lid, Rectangle, 23 gal, Light Gray


  • SLIM JIM® Confidential Document Containers are ideal for placement under desks, nursing stations, and counters; side entry slot provides easy access.
  • Comprehensive secure document solution to help meet HIPAA requirements.
  • Standard keyed lock provides increased security.
  • All containers ship fully assembled for immediate use.
  • Not available in Canada

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.