Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23 gal Slim-Profile Plastic Can, Blue, 22 in

  • Mfr # RCP1956185

  • Zoro # G601858960


product price: $67.49
/ea

Key Features

Container Capacity
23 gal
Color
Blue
Height
30 in
Overall Width
22 in
Features
Handle; Durable; Recyclable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP1956185
Zoro #
G601858960
UPC #
86876227956
Country of Origin
United States

Dimensions

Height
30 in
Overall Width
22 in
Depth
11"

Details

Container Capacity
23 gal
Item
Slim-Profile Plastic Can
Color
Blue
Features
Handle; Durable; Recyclable

Description

This 23-gallon Slim Jim container delivers the durability needed for commercial environments combined with innovation to increase worker productivity. Four venting channels make removing liners up to 80 percent easier than traditional containers so the Slim Jim helps you get the job done more efficiently. They improve productivity and reduce the risk of worker injury. Integrated cinches allow quick, knot-free liner changes. Space-saving profile fits virtually anywhere. Side handles make handling easy. Slim Jim accessories, such as recycling tops, swing lid, hinge lid and dolly (sold separately), bring you an efficient solution for collection, transportation and disposal of multi-stream waste and recyclables in tight spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.