23 gal Slim-Profile Plastic Can, Gray, 10.6 in

  • Mfr # RCP9W15LGY

  • Zoro # G701859317


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
23 gal
Color
Gray
Height
30 in
Overall Width
10.6 in
Features
Lid Locked
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCP9W15LGY
Zoro #
G701859317
UPC #
86876166132
Country of Origin
United States

Dimensions

Height
30 in
Overall Width
10.6 in
Depth
20.1"

Details

Container Capacity
23 gal
Item
Slim-Profile Plastic Can
Color
Gray
Features
Lid Locked

Description

Slim Jim Confidential Document Container offers a comprehensive, secure document solution to help meet HIPAA needs. HIPAA-compliant container features a narrow easy-to-use paper slot that prevents unauthorized entry. Efficient size holds 23 gallons and is shaped to fit tight spaces. Durable, injection molding provides long life. Container includes a locking lid.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.