Zoro Homepage

23 gal Square Heavy Duty Plastic Can, Beige, Plastic, 16 in

  • Mfr # RUB210CBE

  • Zoro # G8484167


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
23 gal
Container Shape
Square
Color
Beige
Height
31 in
Overall Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUB210CBE
Zoro #
G8484167
UPC #
848109061580
Country of Origin
United States

Dimensions

Height
31 in
Overall Width
16 in
Length
16 in

Details

Container Capacity
23 gal
Item
Heavy Duty Plastic Can
Container Shape
Square
Color
Beige
Material
Plastic

Description

Hands-Free Trash Can,23 gal.,16x16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.