23 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings

  • Mfr # 2078988

  • Zoro # G902673330


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Total Capacity
23 gal
Container Shape
Square
Top Type
Flat with Top Opening
Color
Black
Number of Openings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2078988
Zoro #
G902673330
UPC #
-
Country of Origin
China

Dimensions

Height
39 37/100 in
Overall Width
20 1/2 in
Width/Diameter
20 1/2 in
Depth
20 3/4 in

Details

Item
Recycling Can
Total Capacity
23 gal
Container Shape
Square
Top Type
Flat with Top Opening
Color
Black
Number of Openings
1
Container Mounting Style
Free-Standing
For Recyclable Material
Trash
Finish
Powder-Coated
Standards
Prop 65 Compliant
Location
Indoor
Number of Containers
1
Container Product Grouping
Recycling Can
Features
Venting Channels
Trash Container Capacity
23 gal
Material Grouping
Metal
Specific Container Material
Steel
Includes
Integrated Plastic Liner
Container Markings
Landfill
Mobility
Stationary
Lid Type
Flat with Top Opening
Product Type
Recycling Can
Legend
Landfill
Compatible Product Type
Recycling System
For Use With Dolly Mfr. Model Number
No Dolly
Container Capacity
23 gal

Description

Landfill Container,23 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.